Shop All Plastic Sheets
Lavex
3' x 100' 4 Mil White Polyethylene Construction Sheeting on a Roll
Mfr # 422SH031004N
Zoro # G911639136
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 422SH031004N
- Zoro # G911639136
- Country of Origin United States
- Category Plastic Sheets
Description
Create a barrier between your pallets and unwanted dust debris or weather with this Lavex 3' x 100' 4 mil white polyethylene construction sheeting. Manufactured from 100% virgin low-density polyethylene LDPE this plastic bag contains no added toxins or heavy metals. This continuous roll of film is made with G30 an additive which will provide a lower carbon footprint with higher strength. It also delivers close to twice the dart impact and nearly one-third greater strength against tears compared to conventional construction film. Simply lay the cover on top of your pallet and use pallet wraps or straps sold separately to stabilize the cover. For convenience the film is wound with a 3'' core and has a centerfold design. Plus the continuous design of the sheeting allows you to cut it at whatever length you need.Designed for superior strength this 4 mil sheet film gives you increased flexibility without sacrificing strength which makes it less susceptible to rips and tears. Ideal for use as a vapor barrier or drop cloth this is best used as construction and agriculture C&A film. Simply lay the cover on top of your pallet and use pallet wraps or straps sold separately to stabilize the cover. It will keep your pallets safe and protected no matter the circumstance!Overall Dimensions:Length: 100'Width: 3'Thickness: 4 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-242)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 6 Mil, Clear 100 ft. L x 10 ft. W x (CF610C)
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873000)
- ZORO SELECT Rod, Steel, 1215, 2 In Dia x 1 Ft L (2HJX7)
- LAVEX 4' x 100' 6 Mil White Polyethylene Construction Sheeting on a Roll (422SH041006N)
- LAVEX 10' x 100' 3 Mil Clear Polyethylene Construction Sheeting on a Roll (422SH101003C)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 4 Mil, Clear 100 ft. L x 10 ft. W x (CF410C)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 4" W x 0.080" Thick (4CDA6)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-UHMW-452)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.093" Thick (BULK-PS-ACR-7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.236" Thick (PS-PC-SR-189)
- Lavex Plastic Sheets