Shop All Plastic Sheets
Lavex
3' x 100' 4 Mil Clear Polyethylene Construction Sheeting on a Roll
Mfr # 422SH031004C
Zoro # G511639147
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 422SH031004C
- Zoro # G511639147
- Country of Origin United States
- Category Plastic Sheets
Description
Create a barrier between your pallets and unwanted dust debris or weather with this Lavex 3' x 100' 4 mil clear polyethylene construction sheeting. Manufactured from 100% virgin low-density polyethylene LDPE this plastic bag contains no added toxins or heavy metals. This continuous roll of film also allows you to easily identify what is being kept safe due to its transparency. The continuous design of the sheeting allows you to cut it to whatever length you need. For convenience the film is wound with a 3'' core and can be easily separated for quick access. Plus its center fold construction makes it easy to access and put away.Designed for superior strength this 4 mil sheet film gives you increased flexibility without sacrificing strength which makes it less susceptible to rips and tears. Ideal for use as a vapor barrier or drop cloth this is best used as construction and agriculture C&A film. Lay the cover on top of the pallet and use pallet wrap or straps sold separately to stabilize the cover. It will keep your pallets safe and protected no matter the circumstance!Overall Dimensions:Length: 100'Width: 3'Thickness: 4 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING 10 ft. x 100 ft. 6 Mil Clear Plastic Sheeting Roll (P1016)
- ZORO SELECT Bar, Rect, Stl, 1018, 3 x 5 In, 1 Ft L (2AHF3)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X3/16C-25)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-UHMW-488)
- LAVEX 3' x 100' 4 Mil White Polyethylene Construction Sheeting on a Roll (422SH031004N)
- LAVEX 10' x 100' 3 Mil Clear Polyethylene Construction Sheeting on a Roll (422SH101003C)
- LAVEX 4' x 100' 6 Mil White Polyethylene Construction Sheeting on a Roll (422SH041006N)
- ZORO SELECT White Polystyrene Plastic Sheet 96" L x 48" W x 3/16" Thick (BULK-PS-PLY-49)
- ZORO SELECT White Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick (PS-CACC-517)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.030 Thick, 48 X 72 (SPETGCL.030-48X72)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.500 Thick, 48 X 96 (SHDPENA.500-48X96)
- Lavex Plastic Sheets