No Product Image Available

Lavex

3-Compartment Wall-Mount Spray Bottle Holder with 3 32 oz. Spray Bottles


product price: $23.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Conveniently store your chemicals and keep your cleaning facilities organized with this Lavex 3-compartment wall-mount spray bottle holder with 3 32 oz. spray bottles. This holder is perfect for storing three chemicals or cleaning supply spray bottle in your commercial kitchen office space or cleaning supply closet. The wall-mounted design helps minimize the chances of chemicals being tampered with or accidentally disturbed by keeping your chemicals safely out of reach. With pre-drilled holes this holder is easy to install hardware included and saves on storage space so you won't have to use up valuable cabinet or countertop space.Made with durable metal wire you can be sure this holder is long-lasting and will maintain a sturdy hold. Plus the powder-coated finish is resistant to chemicals from a leaking bottle or spill. Its compact and single-station design fits three 32 oz. bottles and provides an intuitive storage space ensuring your cleaning facility remains tidy and organized. For added convenience the different colors of the bottles' triggers allow you to color-coordinate so your staff can easily differentiate what chemical are in the bottles.Kit Includes:- 3-Compartment holder- Blue spray bottle trigger- Green spray bottle trigger- Red spray bottle trigger- 3 32 oz. spray bottlesOverall Dimensions:Width: 11 1/4''Depth: 3 3/4''Height: 3 15/16''Capacity: 3 bottles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.