Shop All Mailer Cartons
Lavex
3 1/2'' x 2 1/2'' x 5 1/2'' Kraft Reverse Tuck Carton, 250PK
Mfr # 442BOX45RTL
Zoro # G911667542
product price: $64.65
/pk 250, $0.26/ea
$64.65
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
- Brand Lavex
- MFR # 442BOX45RTL
- Zoro # G911667542
- Country of Origin United States
- Category Mailer Cartons
Description
Ship and store a wide range of smaller items with this Lavex 3 1/2'' x 2 1/2'' x 5 1/2'' kraft reverse tuck carton. With a durable kraft construction and .024'' thick walls this box takes up less space without sacrificing shipment protection. Recyclable and made from recycled materials this carton is an eco-friendly option for your shipping and packaging needs. Its kraft-colored surface is easy to write on for labeling or addressing too!While it ships flat to save on space and freight costs this box is easy to assemble. Its reverse tuck design allows the carton to be assembled and secured without the use of tape. Ideal for light-to-medium use applications it keeps fragile items secure while maintaining a lightweight design. In addition to shipping this carton can be used in retail environments to box up purchases or protect items in storage. This carton is a necessary addition to your establishment!Overall Dimensions:Length: 3 1/2''Width: 2 1/2''Height: 5 1/2''
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
- ZORO SELECT Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle (11A729)
- CANON Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White (0849V349)
- AVERY HI-LITER Desk-Style Highlighters, Chisel Tip, Assorted Colors, PK24 (98189)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 4", Dark Blue, 500/Roll (DL636B)
- LAVEX 11'' x 10'' x 4'' Kraft Corrugated RSC Shipping Box, 25PK (442BOX11104)
- LAVEX 3'' x 2'' x 3'' White Reverse Tuck Carton, 500PK (442BOX68RTW)
- ZORO SELECT Corrugated Trays, 15" x 12" x 1 3/4", Kraft, 50/Bundle (55VL31)
- ZORO SELECT Literature Mailers, 18" x 12" x 3", White, 25/Bundle (55VL25)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 5" Kraft, 50/Bundle (M755K)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 24", Kraft, 12/Case (P4024KHD)
- ZORO SELECT Literature Mailers, 17 1/4" x 11 1/4" x 4", White, 25/Bundle (55VL23)
- Lavex Mailer Cartons