Shop All Plastic Bags
Lavex
28'' x 24'' x 60'' 1.5 Mil Clear Gusseted Polyethylene Bag, 100PK
Mfr # 442G2824601A
Zoro # G211516953
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 442G2824601A
- Zoro # G211516953
- Country of Origin China
- Category Plastic Bags
Description
Package with consistency and ensure customer satisfaction every time using this Lavex 28'' x 24'' x 60'' 1.5 mil clear gusseted polyethylene bag. This gusseted plastic bag provides a dependable premium packaging solution suitable for use with an extensive variety of items from food all the way to manufactured goods. Thanks to the deep side gussets this bag expands to accommodate items that are both uniform or bulky and irregular in shape. This bag is made from 100% virgin resin that doesn't contain added colors heavy metals or toxins making it perfect for shipping and storing your goods. It's made with a double bottom seal and tubular construction for added toughness and comes in a stackable case for convenient storage away from direct sunlight in a cool place.This 1.5 mil bag is designed for superior tensile strength flexibility and conformability which makes it less likely to puncture or tear while in use. Plus the 1.5 mil thickness offers lightweight protection from dirt dust and moisture. Clear linear low-density polyethylene resins are perfect for your busy commercial environment because staff can quickly and easily identify the contents of each package. You can use this bag to package and present clothing accessories or industrial parts. This bag has a low melting point and can be heat-sealed or closed with a twist tie rubber band or tape as needed. These bags are perfect for any fast-paced commercial environment!Overall Dimensions:Width: 28''Depth: 24''Height: 60''Thickness: 1.5 mil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY TRIMS Red Velvet Bow 2Lp 6Pk (7920)
- PENDAFLEX Expandable File Jacket 1-1/2" Expansion, Manila, Pk50 (PFX22150)
- LORELL Lorell Magnetic Dry Erase Board, White (LLR52511)
- PICA Big Ink Smart-Use Marker XL, Black (170/46/SB)
- LAVEX 6'' x 6'' 2 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 2000PK (130A06062C)
- LAVEX 68'' x 65'' x 82'' 2 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 50PK (130B68658222)
- LAVEX 78'' x 9'' x 90'' 3 Mil Polyethylene King Sized Mattress Bag on a Roll, 45PK (422MB7809903)
- LAVEX 8'' x 12'' 2 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 1000PK (130A08122C)
- LAVEX 9'' x 12'' 3 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 750PK (130A09123C)
- LAVEX 48'' x 36'' x 72'' 1.5 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 110PK (130BR483672L)
- ZORO SELECT 12" x 10" Open Poly Bags, 3 mil, Clear (5DHJ0)
- Lavex Plastic Bags