Shop All Insulation and Cold Protection
Lavex
28'' x 22'' x 16'' Insulated Thermal Liner with Box - 1 1/2'' Thick
Mfr # 442BL1KIT282216
Zoro # G611516775
$69.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 442BL1KIT282216
- Zoro # G611516775
- Country of Origin United States
- Category Insulation and Cold Protection
Description
Keep refrigerated shipments protected during transport with this Lavex 28'' x 22'' x 16'' insulated thermal liner with box. This premium thermal liner lasts much longer than regular foil liner delivery bags. Thanks to the insulated thermal liner this kit protects your refrigerated or frozen products against ambient temperatures. It keeps your shipments refrigerated for up to 72 hours with the right amount of refrigerant making it an ideal for restaurants bakeries farmers markets and caterers to transport medication meats chocolate and other temperature-sensitive products.This liner features a 2-piece design which is perfect for saving space when in storage. Plus the liner is made of LDPE with 100% recycled cotton as a filler. It's 1 1/2'' thick to help pad your shipments. With a corrugated construction the included corresponding box is ideal for standard-duty applications. This kit is also compatible with dry ice. Protect your refrigerated or frozen products during delivery with this liner kit.Overall Dimensions:Length: 28''Width: 22''Height: 16''Thickness: 1 1/2''Panel A Dimensions:Length: 22''Width: 71''Panel B Dimensions:Length: 13 1/2''Width: 74 3/4''Interior Dimensions:Length: 25''Width: 19''Height: 13''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK12 (UNV35715GN)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- GEOMAG Mechanics Gravity, Vertical Motor, Recycled Plastic, 183 Pieces Per Set (764)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97272)
- LAVEX 10'' x 10'' x 10'' Lite Insulated Box Liner, 25PK (442BL101010L)
- SHOCKWATCH SpotSee„¢ WarmMark® Time Temperature Indicators, -18°C/0°F, 100/Box (WM 18/0)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 7" (53XM40)
- ARMOR SHIELD VCI Emitter Pads, Blue, 3-1/2 in. H, PK10 (VCIEMITTERCF33)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (269C)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (304)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM19C)
- Lavex Protective Packaging