Lavex

28'' x 22'' x 16'' Insulated Thermal Liner - 1 1/2'' Thick


product price: $58.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep refrigerated shipments protected during transport with this Lavex 28'' x 22'' x 16'' insulated thermal liner. This premium thermal liner lasts much longer than regular foil liner delivery bags. Thanks to the insulated thermal liner this kit protects your refrigerated or frozen products against ambient temperatures. It keeps your shipments refrigerated for up to 72 hours with the right amount of refrigerant making it an ideal for restaurants bakeries farmers markets and caterers to transport medication meats chocolate and other temperature-sensitive products.This liner features a 2-piece design which is perfect for saving space when in storage. Plus the liner is made of LDPE with 100% recycled cotton as a filler. It's 1 1/2'' thick to help pad your shipments. This kit is also compatible with dry ice. This liner kit should be used with a compatible shipping box. Protect your refrigerated or frozen products during delivery with this liner kit.Overall Dimensions:Length: 28''Width: 22''Height: 16''Thickness: 1 1/2''Panel A Dimensions:Length: 22''Width: 71''Panel B Dimensions:Length: 13 1/2''Width: 74 3/4''Interior Dimensions:Length: 25''Width: 19''Height: 13''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.