Shop All Mop Wringers
Lavex
26 Qt. Green Mop Bucket and Side Press Wringer Combo
Mfr # 274MBCKT26GN
Zoro # G111518705
product price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 274MBCKT26GN
- Zoro # G111518705
- Country of Origin United States
- Category Mop Wringers
Description
Great for hotels restaurants and offices this allinone design brings convenience and efficiency to your janitorial tasks. The distinct green color makes it easy to designate different buckets to certain rooms or purposes preventing crosscontamination and making it ideal for your unique needs. With userfriendly features and builtin safety accommodations this mop bucket / wringer combo has everything you need to keep your establishment clean and organized! Large Capacity Bucket : It's recommended to only fill mop buckets 2/3 of the way full to prevent dirty water from overflowing when a mop is placed in the bucket. With this 26 qt. capacity you'll have enough room to mix water and cleaning solution without having to go back and forth for more water in between mopping the same area. Removable Wringer : With the wringer attachment placed above the bucket you can effortlessly wring out mops without the bending and pulling required on other mop buckets. For added convenience this wringer can be removed prior to emptying the bucket for an easier lift. Easy Mobility : Nonmarking casters are the perfect way to transport your mop bucket. In addition to protecting your floors these casters come with bumper guards to protect walls and corners too! ComfortGrip Handle : A firm comfortable grip allows you to push the handle forward to wring out mops. It's important to push the handle forward slowly and to fully release the wringer before letting go. EasyLift Handle : A durable metal handle enables easy lifting on and off janitor carts and allows you to pick up the bucket for emptying. HeavyDuty Spring : This spring allows you to effectively push the handle forward to strain water from your mop. Rounded Edges : The rounded front lip of this mop bucket is designed to limit backsplash while emptying to prevent dirty water from spilling out. Caution Symbol : With a clearly visible caution symbol on this mop bucket you can be sure individuals passing by are alerted of the freshly mopped floors. Written in English Spanish and German this universal symbol is an added feature intended to promote a safe work environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 12" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR12-SS)
- CLOROX TOILET WAND REFILL 10PK (1717)
- DIAL Hand Sanitizer, Gel, 7.5 oz., PK12 (01585)
- PLEXI-CLEAN Blue Ribbon Plex-Clean Acrylic & Plastic Cleaner 16 oz Liquid (11070)
- LAVEX Yellow Replacement Mop Bucket Down Press Wringer for 35 Qt. Janitorial Mop Buckets (274MPWRINGDN)
- LAVEX 35 Qt. Yellow Mop Bucket and Down Press Wringer Combo (274MOPBCKTDN)
- LAVEX Yellow Replacement Mop Bucket Side Press Wringer for 35 Qt. Janitorial Mop Buckets (274MOPWRINGR)
- LAVEX 35 Qt. Gray Mop Bucket & Side Press Wringer Combo (274MOPBCKTGY)
- LAVEX 35 Qt. Black Mop Bucket & Side Press Wringer Combo (274MOPBCKTBK)
- LAVEX 26 Qt. Yellow Mop Bucket and Side Press Wringer Combo (274MBCKT26YL)
- LIBMAN Tornado 14 in. W Spin Mop with Bucket (1283)
- Lavex Floor Mops, Buckets & Wringers