No Product Image Available
Lavex

26 Gallon Stainless Steel Commercial Wet / Dry Vacuum with Toolkit - 100-120V 1400W


product price: $832.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keeping a large commercial facility clean can be a difficult timeconsuming task. With this Lavex wet / dry vacuum cleaner you'll have everything you need for the job! To make things easier the vacuum features an impressive 26 gallon capacity and 4 wheels for effortless maneuvering. It's equipped with a powerful motor and wet / dry capabilities to ensure longlasting superior performance. Plus it comes standard with an assortment of convenient attachments from a long hose to a crevice tool so that every nook and cranny is within reach. Easy to Use : This vacuum is easy to move thanks to its sturdy handle and 4 wheel arrangement that requires less effort to turn. A 15' power cord allows for ample cleaning area. Plus it boasts a powerful airflow rating of 113 cfm to easily tackle large wet or dry messes. This unit requires a 100120V electrical connection for operation. Durable Construction : The heavyduty stainless steel tank construction is built to last and is both heatproof and waterproof. Whether you're cleaning up dirt and debris or liquid from a spill or overflow this vacuum is equipped to handle any heavyduty job. Features Convenient Tools : A 5 foot long vacuum hose 15 foot cord and additional tools are included to handle an array of jobs. The crevice tool and twopiece twobend aluminum wand wand make getting into small corners easy while the dust brush floor brush and squeegee tool make cleaning floors a simple process. For added convenience the vacuum comes with a reusable easytoclean cloth filter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.