Lavex

2.5Mil White Water-Resistant Tear-ProPerforated Polyethylene Mailer, Tamper-Evident Closure, 1000PK


product price: $75.19
/pk 1000, $0.08/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure protection and privacy during shipping with this Lavex 6'' x 9'' 2.5 mil white water-resistant tear-proof perforated polyethylene mailer with tamper-evident adhesive closure. Made of co-extruded plastic polymer this bag provides a lightweight durable packaging and shipping solution ideal for a variety of items including clothing accessories and other manufactured articles. The durable material is both tear-resistant and water-resistant ensuring that items arrive to your customers clean dry and in original condition.To ensure privacy for customers the mailer has an opaque white exterior and a silver interior that prevents visibility of contents while the bag is sealed. The mailer has an easy-to-use permanent peel-and-stick adhesive strip closure on the 1 1/2'' lip. This ensures that it remains closed until customers are ready to open it and also makes it evident if the package has been tampered with. When it's time to open the perforated line below the top seal makes it quick and easy for customers to open the mailer and receive products without delay.Overall Dimensions:Length: 9''Width: 6''Lip Height: 1 1/2''Thickness: 2.5 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.