Lavex

2.5 Mil White Water-Resistant Tear-ProPolyethylene Mailer with Tamper-Evident Closure, 1000PK


product price: $75.19
/pk 1000, $0.08/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure protection and privacy during shipping with this Lavex 6'' x 9'' 2.5 mil white water-resistant tear-proof polyethylene mailer with tamper-evident adhesive closure. Made of co-extruded plastic polymer this bag provides a lightweight durable packaging and shipping solution ideal for a variety of items including clothing accessories and other manufactured articles. The durable material is both tear-resistant and water-resistant ensuring that items arrive to your customers clean dry and in original condition.To ensure privacy for customers the mailer has an opaque white exterior and a silver interior that prevents visibility of contents while the bag is sealed. Additionally the mailer has an easy-to-use permanent peel-and-stick adhesive strip closure on the 1 1/2'' lip. This ensures that it remains closed until customers are ready to open it and also makes it evident if the package has been tampered with.Overall Dimensions:Length: 9''Width: 6''Lip Height: 1 1/2''Thickness: 2.5 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.