Lavex

24'' Yellow Microfiber Spray Mop Kit with 2 Pads


product price: $71.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lavex
  • MFR # 27592224YLKT
  • Zoro # G311582209
  • Country of Origin United States
  • Category Mops

Description

Eliminate intrusive dust and dirt with this Lavex 24'' yellow microfiber spray mop kit with 2 pads. Including 1 55'' yellow spray mop handle 1 24'' aluminum microfiber mop frame and 2 24'' yellow microfiber wet Hook and Loop mop pads this kit provides all you need to make quick work of everyday mopping! The 55'' handle provides optimum length so you won't have to bend or hunch over to clean what you need. The handle also features an integrated 20 oz. reservoir for cleaning solutions that saves space compared to bulky external reservoirs. This integrated spray system eliminates the extra work of wetting and wringing while mopping. Easily spray cleaning fluids using the yellow push button at the top of the handle and use the red indicator dot to tell when the reservoir needs refilling.The mop frame features a durable heavy-duty aluminum design to provide the strength you need for a variety of commercial restaurant and janitorial applications. For easier cleaning the mop frame features a compression lock attachment with a swivel mechanism that connects it with the mop handle. Simply screw in the mop handle and then add this compression lock clip to provide further hold and ensure that everything stays strongly connected during all of your cleanups.The 24'' microfiber mop pads remove dirt dust and bacteria better than floor cleaning methods involving sponges. These versatile mop pads are also great for applying a floor finish. Use this mop on any hard surface in your restaurant kitchen and dining areas for a clean floor free of streaks and residue. Weighing less than your conventional cotton rag mop this quick-drying pad makes changing mop heads for each room less strenuous saving you valuable time and energy and still getting the job done right. Rely on the mop's yellow color to color-code your cleaning supplies prevent cross-contamination and maintain a clean and orderly environment.Kit Includes:- 24'' aluminum microfiber mop frame- 55'' yellow spray mop handle- 2 24'' yellow microfiber wet Hook and Loop flat mop headOverall Dimensions:Handle Length: 55''Frame Length: 21''Pad Length: 24''Capacity: 20 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.