Shop All Roller Conveying
Lavex
24'' x 60'' Medium-Duty Gravity Conveyor with 1 15/16'' Polyurethane Coated Rollers Rect
Mfr # 2502W45URS19G2465U
Zoro # G611568910
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 2502W45URS19G2465U
- Zoro # G611568910
- Country of Origin United States
- Category Roller Conveying
Description
Upgrade your material handling system with this Lavex 24'' x 60'' medium-duty gravity conveyor with 1 15/16'' polyurethane coated rollers and 6'' centers. Ideal for use in warehouses shipping departments and assembly areas this unit requires no motor to operate providing a simple cost-effective solution to easily transport products in your facility. It not only reduces the reliance on a fork truck but also minimizes carrying and lifting to alleviate strain on employees. With an ample 2670 lb. capacity when fully supported this conveyor helps you move products wherever you need them!The unit features a 10 gauge powder-coated steel frame for ultimate durability and long-lasting use. It also includes polyurethane coated rollers with a 16 gauge wall thickness. These rollers sit on 6'' centers and have a 1 15/16'' diameter. The polyurethane covers on these rollers limit conveyor noise increase grip between the product and roller and extend the life of the rollers. For added convenience the conveyor comes with couplings to join multiple sections sold separately together. This item is also compatible with Hytrol 19GSR series conveyors.Overall Dimensions:Length: 60''Width: 24''Height: 4''Capacity: 2670 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Rack Guard, 36.63x16.94x4.5 (LPRO-36-16-4)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB020-20)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J071)
- ZORO SELECT Jack Chain, Single, Ni, Sz 12, 29 Lb, 100 Ft (2ZDF4)
- ULTIMATION Roller Conveyor with Covers, 18inW x 5L, 1.5in Dia. Rollers (URS14G-18-6-5U)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11 AB1)
- ZORO SELECT Conveyor Table, 5 Rollers (HRT-10)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (S20)
- ULTIMATION Gravity Conveyor, 24inW x 10L, 1.5in Dia. Rollers (URS14G-24-6-10-R1)
- SUPERIOR INDSUSTRIES IDLER 27IN 4IN CONVEYOR ROLLER (C4-RET-24)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 8BF (KG08)
- Lavex Roller Conveying