Shop All Roller Conveying
Lavex
24'' x 60'' Medium-Duty Gravity Conveyor with 1 15/16'' Galvanized Steel Rollers and 6'' Centers
Mfr # 25024W5URS19G2165
Zoro # G511568942
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 25024W5URS19G2165
- Zoro # G511568942
- Country of Origin United States
- Category Roller Conveying
Description
Upgrade your material handling system with this Lavex 24'' x 60'' gravity conveyor with 1 15/16'' galvanized steel rollers and 6'' centers. Ideal for use in warehouses shipping departments and assembly areas this unit requires no motor to operate providing a simple cost-effective solution to easily transport products in your facility. It not only reduces the reliance on a fork truck but also minimizes carrying and lifting to alleviate strain on employees. With an ample 2670 lb. capacity when fully supported this conveyor helps you move products wherever you need them!The unit features a 10 gauge powder-coated steel frame for ultimate durability and long-lasting use. It also includes 16 gauge galvanized steel rollers. These rollers sit on 6'' centers and have a 1 15/16'' diameter. For more permanent installations pair this item with compatible floor support legs sold separately. This item is also compatible with Hytrol 19GSR series conveyors.Overall Dimensions:Length: 60''Width: 24''Height: 4''Capacity: 2670 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 1/4 In.D (NL1006)
- CROSBY Terminator Wedge Socket, Steel, 1-1/8in (1035054)
- DAYTON Handle Bar (HB-050)
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H, PR (CH4121-8-CH3)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (UG10)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 21BF (K40P21)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Size: 7/16 in (KG48 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 31BF (T31)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 16BF (10F90KG03B16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 35BF (S35)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF, Axle Shape: Hex (KG27)
- Lavex Roller Conveying