Shop All Roller Conveying
Lavex
24'' x 60'' Gravity Conveyor with 1 1/2'' Galvanized Steel Rollers and 6'' Centers
Mfr # 25024W5URS14G2465
Zoro # G011517280
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 25024W5URS14G2465
- Zoro # G011517280
- Country of Origin United States
- Category Roller Conveying
Description
Upgrade your material handling system with this Lavex 24'' x 60'' gravity conveyor with 1 1/2'' galvanized steel rollers and 6'' centers. Ideal for use in warehouses shipping departments and assembly areas this unit requires no motor to operate providing a simple cost-effective solution to easily transport products in your facility. It not only reduces the reliance on a fork truck but also minimizes carrying and lifting to alleviate strain on employees. With an ample 360 lb. capacity when fully supported this conveyor helps you move products wherever you need them!The unit features a 12 gauge powder-coated steel frame for ultimate durability and long-lasting use. It also includes heavy-duty galvanized steel rollers. These rollers sit on 6'' centers and have a 1 1/2'' diameter. For more permanent installations pair this item with compatible floor support legs sold separately. This handy conveyor is just what your industrial facility needs to boost productivity!Overall Dimensions:Length: 60''Width: 24''Height: 4''Capacity: 360 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, 1500 lb., 24 x 60" (NBB-2460-10P)
- VESTIL Round Fork Extensions - Pin Style (FE-6-96-P)
- GLOBAL INDUSTRIAL Battery Powered Portable Pulling & Lifting Tool, 24V (298662)
- HAMILTON Heavy Service Swivel Caster, 5" x 2" Forged Steel Wheel, 1/2" Sealed Precision Ball Bearings (S-HS-5FSB)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-G)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 50BF (S50)
- ULTIMATION Conveyor Roller, 1.5in Dia Roller, 22in BF (USRS14G-22-roller)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 27BF (KD27)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 24BF (KD24)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-Y)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 22BF (UG22)
- Lavex Roller Conveying