Shop All Roller Conveying
Lavex
24'' x 5' Gravity Conveyor with Legs 1 15/16'' Polyurethane-Coated Rollers and 3'' Centers
Mfr # 25019G2435USET
Zoro # G511568874
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 25019G2435USET
- Zoro # G511568874
- Country of Origin China
- Category Roller Conveying
Description
Upgrade your material handling system with this Lavex gravity conveyor. Ideal for use in warehouses shipping departments and assembly areas this conveyor can be used in both permanent and temporary conveyor lines. This handy set includes the conveyor frame rollers and stationary support legs. This durable unit boasts a 12 gauge steel frame with a blue powder-coated finish. It requires no motor to operate providing a simple cost-effective solution for transporting products in your facility.This model features an ample 5' length with a usable width of 21'' between the frames to transport product. It features 1 15/16'' diameter rollers constructed of galvanized steel with a polyurethane coating to reduce noise increase grip and extend the life of the rollers. These rollers have 3'' centers between each. For additional versatility this model features stationary adjustable legs. These legs can adjust the working height of the unit from 22 5/8'' to 28 5/8'' and they can be pivoted so that one end of the conveyor is higher than the other.Overall Dimensions:Length: 5'Width: 24''Height: 22 5/8'' - 28 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH RED (VDKR-10-RD)
- RUBBERMAID COMMERCIAL Swivel Caster (GRFG1025L40000)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-DCW)
- KINGCHAIN 5400 lbs. 5/16 in. - 3/8 in. Ratchet-Type Load Binder with Grab Hooks (102860)
- GLOBAL INDUSTRIAL 5ft Guide Rail Kit for Roller Conveyors, 2inH, 12 Gauge Steel (293185)
- ASHLAND CONVEYOR StStl Replacement Roller, 1-3/8InDia, 22BF (ES22)
- HYTROL CONVEYORS Hytrol® 10 Ft. - 30"W - 1.9" Dia. Galvanized Rollers - 27" Between Rails - 6" Roller Centers (10FT-19GSR-27-6)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 7BF (KG07)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 19BF (KD19)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 21BF (SG21)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 22BF (K40P22)
- Lavex Roller Conveying