Shop All Roller Conveying
Lavex
24'' x 5' 24V Powered Roller Conveyor with 3 Roller Zones 4 1/2'' Centers Rect
Mfr # 25019214553ID
Zoro # G211517219
Free Shipping & Returns
$4,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 25019214553ID
- Zoro # G211517219
- Country of Origin China
- Category Roller Conveying
Description
Upgrade your material handling system with this Lavex powered conveyor. This motorized until features a space-saving design and it allows multiple lines to be tiered up to take up less vertical space. It operates using 24V DC motorized rollers with 3 individual control zones allowing you to move product along the conveyer one zone at a time. This design also includes photo-eye sensors to start and stop the conveyor automatically. Each zone features a maximum load rating of 110 lb.This unit offers quiet operation for nondisruptive use. It features an ample 5' length with a usable width of 21'' between the frames to transport product. It has 1 15/16'' diameter rollers constructed of 16 gauge galvanized flo-coat steel ensuring it can withstand frequent use in your industrial facility. These rollers have 4 1/2'' centers between each. An O-ring style drive belt connects each roller in the zone to the motor.This durable conveyor boasts a 10 gauge steel frame with a blue powder-coated finish. For additional versatility it features stationary adjustable support legs. These legs adjust from 20'' to 26'' high allowing you to create the perfect working height for your facility. This unit comes complete with a mounted 120V power supply for quick and easy setup.Overall Dimensions:Length: 5'Width: 24''Height: 20'' - 26''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAHUNA WAGONS Kahuna Wagons-Sidekick Beach & Fishing Wagon (ALUM565)
- ZORO SELECT Indicator (MH12R95904G)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700 lb, U Hk (60101)
- SPX Spx Hpu Remote Control Hs5M-2P: 2 Button, 3 Wire, Single Acting (251154)
- ULTIMATION Heavy Duty Roller with Bracket, 21in Galvanized Steel, 1.9in Dia. (190R-21-BR)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KGR24)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Type: Medium Duty (DG15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 19BF (S19)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Axle Shape: Hex (KG20 AB1)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 10BF (KG10 VO)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF (KGR15)
- Lavex Roller Conveying