Shop All Roller Conveying
Lavex
24'' x 5' 24V Powered Roller Conveyor with 2 Roller Zones 3'' Centers and Power Supply - 120V
Mfr # 2501921352ID
Zoro # G911517335
Free Shipping & Returns
$3,934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 2501921352ID
- Zoro # G911517335
- Country of Origin China
- Category Roller Conveying
Description
Upgrade your material handling system with this Lavex powered conveyor. This motorized until features a space-saving design and it allows multiple lines to be tiered up to take up less vertical space. It operates using 24V DC motorized rollers with 2 individual control zones allowing you to move product along the conveyer one zone at a time. This design also includes photo-eye sensors to start and stop the conveyor automatically. Each zone features a maximum load rating of 110 lb.This unit offers quiet operation for nondisruptive use. It features an ample 5' length with a usable width of 21'' between the frames to transport product. It has 1 15/16'' diameter rollers constructed of 16 gauge galvanized flo-coat steel ensuring it can withstand frequent use in your industrial facility. These rollers have 3'' centers between each. An O-ring style drive belt connects each roller in the zone to the motor.This durable conveyor boasts a 10 gauge steel frame with a blue powder-coated finish. For additional versatility it features stationary adjustable support legs. These legs adjust from 20'' to 26'' high allowing you to create the perfect working height for your facility. This unit comes complete with a mounted 120V power supply for quick and easy setup.Overall Dimensions:Length: 5'Width: 24''Height: 20'' - 26''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 460V, Blue (DCM Pro 5-250 1/1 H2.8 V19.2/4.8 460/60)
- STROMBERG CARLSON Stromberg Carlson PA-150 Folding Platform Step Aluminum (PA-150)
- DAYTON Cable, 1/4 In, 50ft.L, 1280 lb., 7x19, SS (2VJU7)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 43BF (KG43 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 36BF (10F90KG03B36)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 12BF (S12)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF (DG27)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 48BF (S48)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 30BF (SG30)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 2 Legs Per Unit (CDLR16F05S05 51EW CN51A3 30)
- Lavex Roller Conveying