Shop All Bathroom Partitions & Accessories
Lavex
24'' x 42'' Stainless Steel Urinal Partition
Mfr # 712SSUP2442
Zoro # G011624322
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 712SSUP2442
- Zoro # G011624322
- Country of Origin China
- Category Bathroom Partitions & Accessories
Description
This Lavex urinal partition is designed for ultimate privacy and durability. It is constructed of 20 gauge 304 type stainless steel with a sturdy honeycomb paper core. A mounting kit is included for easy installation. Make sure your restroom is properly equipped to provide maximum comfort for guests. Durable Stainless Steel Construction : This partition is made of 20 gauge 304 type stainless steel for a sturdy construction designed to hold up against the wear and tear of daily use. It is also built with a durable honeycomb paper core for added strength. Mounting Kit : A mounting kit is included with this partition to get you started right away! The kit ensures quick and easy installation of this essential restroom accessory. Maximum Privacy and Comfort : While your front of the house environment is essential for guests to enjoy their experience at your restaurant store or office the restroom is important too! With this partition you can make sure your restroom is properly equipped so that guests can feel comfortable there as well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Test Plug, Bronze, D:3/4 (78207)
- CHARLOTTE PIPE AND FOUNDRY PVC 90D EBLW 3""HUB (PVC00300S0600)
- AMERICAN STANDARD Bathroom Sink, 20-1/2 In. W, 12-1/8 In. H (0355012PL.020)
- AMERICAN STANDARD Paradigm Faucet (702B105.002)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- PRIME-LINE Panel Bracket Wall Kit, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2896)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Almond (40-7132150-03)
- DELTA Delta Trinsic Towel Ring (759460)
- PRIMELINE TOOLS Frameless Shower Door Top Bracket and Roller, 3/4 in. Diameter, Nylon (2 Pack) (MP6053)
- ASI GLOBAL PARTITIONS Stainless Steel Inline Bracket, For Polymer Partition (40-8265150)
- Lavex Bathroom Partitions & Accessories