Shop All Pallet Covers & Cushions
Lavex
24'' x 24'' 1.5 Mil Clear Polyethylene Perforated Pallet Top Sheeting on a Roll, 1000PK
Mfr # 422PC2424L
Zoro # G311577519
Free Shipping & Returns
$174.99
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
- Brand Lavex
- MFR # 422PC2424L
- Zoro # G311577519
- Country of Origin United States
- Category Pallet Covers & Cushions
Description
Create a barrier between your pallet and unwanted dust debris or weather with this Lavex 24'' x 24'' 1.5 mil clear polyethylene perforated pallet top sheeting. Manufactured from 100% virgin low-density polyethylene LDPE this sheeting contains no added toxins or heavy metals. This continuous clear roll of film also allows you to easily identify what is being kept safe due to its transparency. For convenience this film is wound with a 3'' core with a 1'' core plug.Designed for superior strength this 1.5 mil sheet film gives you increased flexibility without sacrificing strength which makes it less susceptible to rips and tears. Its perforated design makes it easy to tear off for quick access when needed. Plus its center fold construction makes it easy to access and store. Ideal for use as a vapor barrier or drop cloth this is best used as construction and agriculture C&A film. Simply lay the cover on top of the pallet and use pallet wrap straps sold separately to stabilize the cover. It will keep your pallets safe and protected no matter the circumstance!Overall Dimensions:Width: 24''Height: 24''Thickness: 1.5 mil
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
- TORNADO Open Head Vacuum Drum, Steel, 55 gal, Unlined, Black (95944)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59696)
- METRO Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (A356C)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- PIG Pallet Cover, For Pallets 48in L x 40in W x 49in H, 30PK (PKG025)
- ZORO SELECT Pallet Paper Sheet, 37 in W, 45 in L, 100 PK (KAS4537)
- PELICAN Pallet Cushion, Yellow With T-Nut, PK96 (SKID MATE)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC164)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 82" L, 25 PK (PC482)
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ5)
- PARTNERS BRAND Clear Pallet Cover, 52" W, 60" L (PC173)
- Lavex Pallet Covers & Cushions