Shop All Roller Conveying
Lavex
24'' x 120'' Medium-Duty Gravity Conveyor with 1 15/16'' Galvanized Steel Rollers and 6'' Centers
Mfr # 25024W10URS19G21610
Zoro # G511568904
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 25024W10URS19G21610
- Zoro # G511568904
- Country of Origin United States
- Category Roller Conveying
Description
Upgrade your material handling system with this Lavex 24'' x 120'' gravity conveyor with 1 15/16'' galvanized steel rollers and 6'' centers. Ideal for use in warehouses shipping departments and assembly areas this unit requires no motor to operate providing a simple cost-effective solution to easily transport products in your facility. It not only reduces the reliance on a fork truck but also minimizes carrying and lifting to alleviate strain on employees. With an ample 5340 lb. capacity when fully supported this conveyor helps you move products wherever you need them!The unit features a 10 gauge powder-coated steel frame for ultimate durability and long-lasting use. It also includes 16 gauge galvanized steel rollers. These rollers sit on 6'' centers and have a 1 15/16'' diameter. For more permanent installations pair this item with compatible floor support legs sold separately. This item is also compatible with Hytrol 19GSR series conveyors.Overall Dimensions:Length: 120''Width: 24''Height: 4''Capacity: 5340 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Plate Caster, 50mm, 330lb (GDH-50-ASF-MCN)
- ROYAL BASKET TRUCKS Elevated Poly Truck, 6 Bushel, 600 lb, Blk (G06-BKX-EPA-3UNN)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386AA)
- DAYTON Lift Wheel Kit (MH61-54G)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 16BF (11F90EG15B16)
- ZORO SELECT Conveyor Table, 1-27/64ft. x 14-43/64 In. (33VE04)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KG24)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 31BF (10F90KG03B31)
- ULTIMATION Roller with Bracket, 16in, 1.5in Diameter (150R-16-BR)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 17BF (T17)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 33BF (U33)
- Lavex Roller Conveying