Shop All Roller Conveying
Lavex
24'' x 10' Gravity Conveyor with Legs 1 1/2'' Polyurethane-Coated Rollers and 6'' Centers
Mfr # 25014G24610USET
Zoro # G311568913
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 25014G24610USET
- Zoro # G311568913
- Country of Origin China
- Category Roller Conveying
Description
Upgrade your material handling system with this Lavex gravity conveyor. Ideal for use in warehouses shipping departments and assembly areas this conveyor can be used in both permanent and temporary conveyor lines. This handy set includes the conveyor frame rollers and stationary support legs. This durable unit boasts a 12 gauge steel frame with a blue powder-coated finish. It requires no motor to operate providing a simple cost-effective solution for transporting products in your facility.This model features an ample 10' length with a usable width of 22'' between the frames to transport product. It features 1 1/2'' diameter rollers constructed of galvanized steel with a polyurethane coating to reduce noise increase grip and extend the life of the rollers. These rollers have 6'' centers between each. For additional versatility this model features stationary adjustable legs. These legs can adjust the working height of the unit from 23'' to 38 1/4'' and they can be pivoted so that one end of the conveyor is higher than the other.Overall Dimensions:Length: 10'Width: 24''Height: 23'' - 38 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 3in, 500lb (20PB03201R)
- SECURE LINE 550 PARCRD CAMO5/32X400' (NPC5503240C)
- FACTORY CAT WHEEL - SWIVEL CASTER COMPLETE 2 in. X 3/4 in. GREY INCLUDES HARDWARE (253-7570)
- SAMSON Pro-Master 1/2 in. X 150 ft. Rigging Rope (13342)
- ASHLAND CONVEYOR Hand Operated Roller Stop, Street Ball (RS140B22)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 16BF (11F90EG15B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 47BF (SG47)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 1 Leg Per Unit (CDLR16F05S05 51EW N5)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (10F10KG03B16)
- ULTIMATION Gravity Conveyor, 12in W x 10 L, 1.5in Dia. Rollers (URS14G12-6-10)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 10BF (KD10)
- Lavex Roller Conveying