Shop All Squeegees
Lavex
24'' Rubber Floor Squeegee with Metal Frame
Mfr # 697MRS24
Zoro # G611518243
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Maintain a clean facility with the help of this Lavex 24'' rubber floor squeegee with metal frame. Made from a tough rubber material this squeegee wicks away water dirt and debris on uneven grouted and smooth surface floors. Its rubber construction also resists fats and oils making this squeegee the perfect tool for cleaning commercial kitchen floors to prevent grease accumulation and reduce the risk of accidents.This squeegee's 24'' size is great for cleaning floors in your cafeteria warehouse or office. The squeegee blade is attached to a durable metal frame that provides rigidity to allow the operator to apply more pressure on your surfaces. Pair it with a compatible handle sold separately to get your facility up to the cleanest standards.Overall Dimensions:Blade Length: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Buff Pad, White, Size 19", Round, PK5 (402W51)
- BIG D Enzym D Digester Deodorant, Mint, 1qt, Bottle, PK12 (050400)
- RUBBERMAID COMMERCIAL 72 in to 216 in Threaded Extension Handle, 1 3/8 in Dia, Yellow, Aluminum (FGQ77500YL00)
- TOUGH GUY 5 in Strip Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, White, Cellulose/Polyester (13D098)
- LAVEX 6'' Window Squeegee with Quick Release and Rubber Grip (697LAV6QRSQ)
- LAVEX 10'' Auto Window Squeegee / Scrubber with 20'' Plastic Handle (697LAV10AUTO)
- LAVEX 18'' Window Squeegee (697LAV18SNSQ)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZBZ4)
- ETTORE Squeegee 36 Floor Straight (54036)
- MALLORY MALLORY Black Squeegee Head (WSH24)
- LIBMAN COMMERCIAL Microfiber Window Washer, 6PK (193)
- Lavex Squeegees