Shop All Mops
Lavex
24'' Red Microfiber Hook & Loop Wet / Dry Mop Pad
Mfr # 274MFFM24RD
Zoro # G611591390
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Keep your establishment clean and ready for customers or guests with this Lavex 24'' red microfiber hook and loop wet / dry mop pad. Thanks to its versatile microfiber material the pad removes bacteria and other contaminants from any non-porous surface better than conventional cleaning methods. Plus a looped end design increases its durability and lifespan and it can be used for damp or dry mopping. This versatile microfiber mop can also be used to apply floor finish with ease.This mop pad features a hook and loop design that allows for easy removal and convenient cleaning. Available in a variety of colors these pads allow for proper color-coding in order to prevent cross-contamination. Simply use existing HACCP guidelines to assign a color to each area of your facility and use this mop pad on any hard surface in your restaurant kitchen or diner for a residue- and streak-free floor.Overall Dimensions:Length: 24''Width: 5 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Select Center Pull Paper Towels, 2 Ply, 520 Sheets, 520 ft, White, 6 PK (44000)
- IMPERIAL MFG Brush Chimney Clean 7X7In Sq (BR0210)
- WEILER Double Sided Brush, .006 SS & .016 White Nylon Fill, Block, 3 x 7 (44733)
- SPRAYWAY Heavy Duty Industrial Foam Degreaser 2, 20oz, 12PK (SW599)
- LAVEX 18'' Microfiber Wet / Dry Mop Kit with Color-Coded Pads (275MF18MOPKT)
- LAVEX 18'' Microfiber Wet / Dry Mop Kit with 12 Blue Pads (275MF18BLWKT)
- LAVEX Wet Mop Kit with 35 Qt. Yellow Mop Bucket Wet Floor Sign Mop Head and Handle (274MOPKITYE)
- LAVEX 18'' Blue Microfiber Hook & Loop Scrubbing Wet Mop Pad (274MFFMS18BL)
- LAVEX White Small Disposable Microfiber Wet Mop Head with 1'' Headband (274MFDSPM125)
- LAVEX 12 oz. Blue Microfiber Tube Mop with 5'' Blue Headband (274MFSPM12BL)
- PERFECT CLEAN 12 in L Flat Knit Gloves, Blue, PK5 (FM512AM-B)
- Lavex Mops