Shop All Handles, Frames and Braces
Lavex
24'' Microfiber Hook & Loop Wet / Dry Mop Frame
Mfr # 274MFMFRAM24
Zoro # G712312900
product price: $17.29
/ea
$17.29
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
- Brand Lavex
- MFR # 274MFMFRAM24
- Zoro # G712312900
- Country of Origin United States
- Category Handles, Frames and Braces
Description
Keep your establishment clean and ready for customers or guests with this Lavex 24'' microfiber hook & loop mop frame. This mop frame is designed for use with a compatible handle and mop pads sold separately to apply a finish eliminate dust and dirt and wet mop. Its compression lock attachment provides a secure hold ensuring a convenient cleaning experience for the staff of your office restaurant school or healthcare facility.This product is made with an aluminum frame that is both lightweight and durable. Additionally its slim flat design fits underneath furniture and equipment and its 24'' length allows for optimal reach. Collect dust and dirt from your floors with ease using this mop frame.Overall Dimensions:Length: 24''
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
- SCOTCH-BRITE Refills f/Scotch-Brite Dots Dishwand, Nonscratch, , Blue, PK 2 (MMM48727)
- PURELL ES6 Touch-Free Soap Dispenser 1200mL- White (6430-01)
- ZEP Zep No Scent House and Siding Pressure Wash 1 gal Liquid (ZUVWS128)
- BIOFIBER 34" to 60" Dust Mop Handle, Gray, Aluminum (TH-BF60)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Blue, Aluminum (29593)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum (29358)
- TOUGH GUY 38" Broom Handle, 1 1/8 in Dia, natural, Wood (6PVY3)
- ETTORE REACH Pole Conversion Tip (1703)
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166409)
- REMCO 9 in Pad Holder, Green, Polypropylene (55002)
- XERO High Mod Carbon Fiber Universal Extension Kit 40 Foot Kit (209-20-156)
- Lavex Handles, Frames and Braces