No Product Image Available
Lavex

23 Gallon 3-Stream Slim Rectangular Mobile Recycle Station


product price: $378.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This kit comes with 3 23 gallon trash cans in black blue and yellow as well as 1 black drop shot lid 1 blue paper slot lid and 1 yellow bottle / can lid for optimal versatility. It includes 3 trainable dollies as well. The cans also boast a slim design that assures a superior fit in tight spaces and a heavyduty plastic construction for longlasting use. The cans even come with handles on the bottom for effortless emptying. ColorCoded System : While the drop shot lid is ideal for disposing large items in a touchfree manner the bottle / can lid and the paper slot lid are great for recycling empty drink canisters or discarded documents at your utmost convenience. Additionally the color pairing between the lids and cans allows you to create an effective colorcoded system that encourages responsible waste separation within any facility. SmoothRolling Transport : Each dolly offers a 200 lb. weight capacity and 4 swivel casters for making quick turns. The dollies can also be connected to create a seamless ergonomic waste control system! Durable Construction : The bases and rims of all cans are reinforced so you can confidently maneuver your heaviest loads from one area to another without fear of them bending or breaking. SpaceSaving Design : Antijam reinforcements also allow for compact storage when the cans are not in use. Simply stack them together to help save space in your crowded storage room. Venting Channels : Each container features integrated venting channels that enable ample air flow around and below trash liners to reduce the vacuum effect that's caused by lifting them out. This added air circulation makes removing the liners significantly easier when compared to traditional containers which helps save valuable time reduce excess labor and minimize the risk of potential injuries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.