Lavex

22'' x 24'' Clear Polyethylene Layflat Bag W/ Suffocation Warning Label and 2 Mil Thickness, 500PK


product price: $235.99
/pk 500, $0.47/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed for utmost versatility this Lavex 22'' x 24'' clear polyethylene layflat bag with suffocation warning label and 2 mil thickness is perfect for any fast-paced commercial environment. Manufactured from 100% virgin resin this plastic bag contains no added colors toxins or heavy metals. It's great for safe food service and handling allowing you to safely store a variety of miscellaneous items ranging from bulky food components and raw materials to kitchen cleaning supplies. Plus its bottom closure provides both a secure seal and easy access to the bag's contents. This bag comes pre-printed with a standard 3-language suffocation warning in English Spanish and French for more effective communication with staff and patrons.Designed for superior strength this 2 mil bag gives you increased flexibility tensile strength and conformability so it's less susceptible to tearing and puncturing than other bags. Linear low-density polyethylene resins boast maximum clarity for easy and fast content identification in a busy commercial environment. Ideal for product packaging and presentation use this bag for produce nuts treats snacks miscellaneous loose pieces and parts clothing accessories and even liquids. This bag is highly versatile in application with a low melting point meaning it can be sealed with heat in addition to twist ties rubber bands and bag tape depending on your preference. Perfect for packers processors and foodservice you can feel good knowing that this product is made with 100% renewable energy. Store in a cool place away from direct sunlight.Overall Dimensions:Width: 22''Height: 24''Thickness: 2 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.