Shop All Mailer Cartons
Lavex
22'' x 10'' x 8'' Kraft Corrugated RSC Shipping Box, 20PK
Mfr # 442BRK22108
Zoro # G511517148
product price: $56.69
/pk 20, $2.83/ea
$56.69
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
- Brand Lavex
- MFR # 442BRK22108
- Zoro # G511517148
- Country of Origin United States
- Category Mailer Cartons
Description
Ship a wide range of products with this Lavex 22'' x 10'' x 8'' kraft corrugated RSC shipping box. With a durable C-flute 200# corrugated construction this box is ideal for standard-duty applications. Its kraft-colored surface is easy to write on for labeling or addressing and it comes in a bundle of 20 so there's no need to worry about running out right away.While it ships flat to save on space and freight costs this box is easy to assemble with the use of shipping tape sold separately. The four flaps of this RSC regular slotted container box fold down in the middle for easy taping. Its 32 ECT edge crush test rating ensures that the box will retain its shape while being transported with other cargo. Use this eco-friendly box for a variety of shipping and packing needs!Overall Dimensions:Length: 22''Width: 10''Height: 8''
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
- ZORO SELECT Flat Corrugated Boxes, 24" x 20" x 6", Kraft, 10/Bundle (493T51)
- ZORO SELECT Corrugated Boxes, 17" x 13" x 7", Kraft, 25/Bundle (55VH28)
- ADAM EQUIPMENT Mechanical Compact Bench Scale 610g Capacity (TBB610S)
- MASTERVISION Cork Bulletin Board, 24x36", Oak (MC070014231)
- LAVEX 8'' x 8'' x 8'' Kraft Corrugated RSC Shipping Box, 25PK (442BOX8CUBE)
- LAVEX 2'' x 1 1/4'' x 3'' Kraft Reverse Tuck Carton, 1000PK (442BOX14RTL)
- LAVEX 3'' x 2'' x 3'' White Reverse Tuck Carton, 500PK (442BOX68RTW)
- LAVEX 5'' x 3 1/4'' x 7 1/4'' Kraft Heavy-Duty Reverse Tuck Carton, 250PK (442BOX30RT)
- PARTNERS BRAND Corrugated Mailers, 14" x 4" x 4", White, 50/Bundle (M1444)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 38", Kraft, 24/Case (P3038K)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 2 3/4" x 2 1/2", White, 50/Bundle (MRX3X)
- Lavex Mail Supplies