Shop All Roller Conveying
Lavex
22'' x 1 1/2'' Galvanized Steel Roller for 24'' Wide Gravity Conveyors
Mfr # 250USRS14G22R
Zoro # G411517453
Free Shipping & Returns
$85.59
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
- Brand Lavex
- MFR # 250USRS14G22R
- Zoro # G411517453
- Country of Origin China
- Category Roller Conveying
Description
Keep products moving smoothly with this Lavex 22'' x 1 1/2'' galvanized steel roller. This 22'' long roller is suitable for 24'' wide gravity conveyors. It is compatible with Lavex Ultimation Hytrol and Ashland frames. Thanks to its 18 gauge galvanized steel construction it boasts a 36 lb. total load capacity. For easy installation there is a spring on one end that enables the roller to fit into the frame. Best of all the oiled bearings provide a long-lasting seal and require no additional lubrication!Overall Dimensions:Length: 22''Diameter: 1 1/2''Capacity: 36 lb.
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
- ZORO SELECT Rigid Plate Caster, Polye, 5 in., 350 lb. (1UKA7)
- HILMAN ROLLERS 40-TON CAPACITY COMPLETE (KTG-40P)
- US CARGO CONTROL 9/16" Galvanized Drop Forged Wire Rope Clips (10 pack) (GDFWRC916-10PK)
- CROSBY Anchor Shackle, 2,000 lb, Carbon Steel (1018053)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 23BF (KG23 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (KG16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 51BF (S51)
- ASHLAND CONVEYOR StStl Replacement Roller, 1.9In Dia, 16BF (KS16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 52BF (S52)
- ASHLAND CONVEYOR Hand Operated Roller Stop, Street Ball (RS140B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Axle Shape: Hex (KG20 AB1)
- Lavex Roller Conveying