Shop All Squeegees
Lavex
22'' Black Double Neoprene Foam Floor Squeegee with Metal Frame and 60'' Wooden Handle
Mfr # 697DBBK22KIT
Zoro # G211518094
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Maintain a clean facility with the help of this Lavex 22'' black double neoprene foam floor squeegee with metal frame and 60'' wood handle. This all-in-one floor squeegee includes one floor squeegee head and one wooden 60'' handle. Made from a neoprene foam material this squeegee conforms to floors to remove water dirt and debris on uneven grouted and smooth surface floors. It absorbs liquids better than a straight rubber blade does for a more efficient clean. Its neoprene construction also resists fats and oils making this squeegee the perfect tool for cleaning commercial kitchen floors to prevent grease accumulation and reduce the risk of accidents.The 60'' handle length provides an enhanced reach making it great for cleaning large floor areas in your cafeteria warehouse or office. The squeegee blade is attached to a durable metal frame that provides rigidity to allow the operator to apply more pressure on your surfaces.Kit Includes:- Floor squeegee head- 60'' wood handleOverall Dimensions:Handle Length: 60''Blade Length: 22''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH -Brite 1 in. W Plastic Handle Grout Brush (511P-6)
- MRS. MEYERS CLEAN DAY Clean Day Geranium Scent Air Freshener 8 oz Liquid (70064)
- WINCO 60 in Metal Mop Handle (MOPH-7M)
- BOARDWALK Liquid Glass Cleaner, Unscented, Trigger Spray Bottle (BWK47112AEA)
- LAVEX 6'' Window Squeegee with Quick Release and Rubber Grip (697LAV6QRSQ)
- LAVEX 10'' Auto Window Squeegee / Scrubber with 20'' Plastic Handle (697LAV10AUTO)
- LAVEX 18'' Window Squeegee (697LAV18SNSQ)
- VIKAN Floor Squeegee, Straight Blade, 24" L, Brn (775466)
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 24" (GG224-03)
- NOBLES 26-Inch Front Mount Squeegee Kit (190108)
- VIKAN VIKAN Yellow 20" Polypropylene Floor Squeegee (77536/29366)
- Lavex Squeegees