Shop All Squeegees
Lavex
22'' Black Double Neoprene Foam Floor Squeegee with Metal Frame
Mfr # 697MNS22
Zoro # G411518191
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Maintain a clean facility with the help of this Lavex 22'' black double neoprene foam floor squeegee with metal frame. Made from a neoprene foam material this squeegee conforms to floors to remove water dirt and debris on uneven grouted and smooth surface floors. It absorbs liquids better than a straight rubber blade does for a more efficient clean. Its neoprene construction also resists fats and oils making this squeegee the perfect tool for cleaning commercial kitchen floors to prevent grease accumulation and reduce the risk of accidents.This squeegee's 22'' size is great for cleaning floors in your cafeteria warehouse or office. The squeegee blade is attached to a durable metal frame that provides rigidity to allow the operator to apply more pressure on your surfaces. Its tapered end allows for easy installation of and compatibility with standard size handles sold separately.Overall Dimensions:Blade Length: 22''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO-CEL Cellulose Sponge 6 X 4 7/8 (3040)
- ASI GROUP ASI Roval Automatic Soap Dispenser 20364 (20364)
- LATEX-ITE Driveway Squeegee, 18" (12207)
- TENNANT Filter, Exhaust Filter (9009078)
- LAVEX 10'' Auto Window Squeegee / Scrubber with 20'' Plastic Handle (697LAV10AUTO)
- LAVEX 6'' Window Squeegee with Quick Release and Rubber Grip (697LAV6QRSQ)
- LAVEX 18'' Window Squeegee (697LAV18SNSQ)
- UNGER Original StripWasher Sleeve 22 Inch (WS550)
- UNGER PROFESSIONAL WINDOW CLEANING TOOL 8"" (970300)
- CLEAN RITE INC Clean Rite 6312 12 in. Squeegee Car Dryer (602294)
- VIKAN VIKAN Yellow 20" Floor Squeegee (71506)
- Lavex Squeegees