Shop All Roller Conveying
Lavex
21'' x 1 15/16'' Galvanized Steel Roller for 24'' Wide Gravity Conveyors
Mfr # 250USRS19G21R
Zoro # G811517466
product price: $45.99
/ea
$45.99
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
- Brand Lavex
- MFR # 250USRS19G21R
- Zoro # G811517466
- Country of Origin China
- Category Roller Conveying
Description
Keep products moving smoothly with this Lavex 21'' x 1 15/16'' galvanized steel roller. This 21'' long roller is suitable for 24'' wide gravity conveyors. It is compatible with Lavex Ultimation Hytrol and Ashland frames. Thanks to its 16 gauge galvanized steel construction it boasts an impressive 267 lb. total load capacity. For easy installation there is a spring on one end that enables the roller to fit into the frame. Best of all the crimped greased bearings provide essential lubrication reducing friction between rollers to ensure your conveyor runs properly for years to come.Overall Dimensions:Length: 21''Diameter: 1 15/16''Capacity: 267 lb.
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
- US CARGO CONTROL 3" x 30' Red Ratchet Strap w/ Wire Hooks (7530WH-RED)
- CROSBY Fist Grip, Double Saddle, 7/16in - 1/2in (1010532)
- BLUFF MANUFACTURING Edge of Dock Leveler, 25000 lb., 94 in. W (25EP72)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 12 in. W (3251514-TRD30)
- ULTIMATION Roller Conveyor, 12in Wide x 5 Long, 1.5in Dia. Rollers (URS14G12-6-5V)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 16BF (UG16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 15BF (T15)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG45B10)
- SUPERIOR INDSUSTRIES IDLER 27IN 4IN CONVEYOR ROLLER (C4-RET-24)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 24BF (UG24)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 13BF (EA13)
- Lavex Roller Conveying