Shop All Trash Can Lids
Lavex
21 Gallon Gray Corner Round Push Door Trash Can Lid
Mfr # 475CR21DLDGY
Zoro # G711510079
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 475CR21DLDGY
- Zoro # G711510079
- Country of Origin China
- Category Trash Can Lids
Description
Increase the efficiency of your waste removal operation with this Lavex 21 gallon gray corner round push door trash can lid. Designed for use with a compatible 21 gallon round corner trash can sold separately this lid helps to keep your establishment clean and sanitary. The dome design helps to hide waste and reduce odors making it perfect for use in restaurants healthcare facilities schools and offices where the sight and smell of waste might disrupt work. Featuring a durable plastic construction this lid is designed to last and the material won't chip crack peel or fade. Furthermore it's available in a variety of colors so you can color code your establishment's waste and ensure fast simple identification. Because it's constructed of heavy-duty yet easy-to-clean plastic cleanup time and effort is next to none.Overall Dimensions:Width: 16 3/4''Depth: 16 3/4''Height: 9 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Fabric and Carpet Foam Deodorizer, Fresh Scent, 15 oz Aerosol (33200-00514)
- PIG Sorbents, 9 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT351)
- LIBMAN 5 in. W X 24 in. L Dust Cotton Mop Refill 1 pk (923)
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240463BOR)
- LAVEX 55 Gallon Gray Round Commercial Trash Can Lid (475TCLD55GY)
- HARDWARE RESOURCES 12" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR12-SS)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute Rollout 50 Gallon Large Mobile Container Gray with Lid (FG9W2700GRAY)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Blue, Resin, 0 Openings (1779636)
- ZORO SELECT Trash Can Top, 21 in dia., Round, Silver (820RW2)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Black, Steel (TRASH-TOP-DD-BK-3PK)
- RUBBERMAID COMMERCIAL Rubbermaid Brute Recycling Can wLid, 50 Gallon, Blue (FG9W2773BLUE)
- Lavex Trash Can Lids