No Product Image Available

Lavex

21 Gallon Blue Corner Round Rim Top Trash Can Lid


product price: $17.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Increase the efficiency of your waste removal operation with this Lavex 21 gallon blue corner round rim top trash can lid. Designed for use with a compatible 21 gallon round corner trash can sold separately this lid fits snugly on the top of your waste bin and gives you easy access to its contents. Its wide opening allows you to throw away a lot of waste at once. This top has a durable plastic construction and the material won't chip crack peel or fade even with extended use. it's available in a variety of colors so you can color code your establishment's waste and ensure fast simple identification. Because it's constructed of heavy-duty yet easy-to-clean plastic cleanup time and effort is next to none.Overall Dimensions:Width: 16 3/4''Depth: 16 3/4''Height: 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.