Shop All Trash Can Lids
Lavex
21 Gallon Black Corner Round Rim Top Trash Can Lid
Mfr # 475CR21RLDBK
Zoro # G911510183
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 475CR21RLDBK
- Zoro # G911510183
- Country of Origin China
- Category Trash Can Lids
Description
Increase the efficiency of your waste removal operation with this Lavex 21 gallon black corner round rim top trash can lid. Designed for use with a compatible 21 gallon round corner trash can sold separately this lid fits snugly on the top of your waste bin and gives you easy access to its contents. Its wide opening allows you to throw away a lot of waste at once. This top has a durable plastic construction and the material won't chip crack peel or fade even with extended use. it's available in a variety of colors so you can color code your establishment's waste and ensure fast simple identification. Because it's constructed of heavy-duty yet easy-to-clean plastic cleanup time and effort is next to none.Overall Dimensions:Width: 16 3/4''Depth: 16 3/4''Height: 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., Washable PTFE, HEPA 148 cfm (107412177)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Hydroknit, 10 Wipes, 8 1/4 in x 16 3/4 in, 10 PK (54014)
- PROVIDER Mechanical Hands Free Roll Towel Dispenser, Translucent Black (PRO-T1000)
- SG TOOL AID Grime Scrub Brush (24-Piece Display) (17050)
- LAVEX 10 Gallon Gray Round Commercial Trash Can Lid (475TCLD10GY)
- LAVEX 55 Gallon Gray Round Commercial Trash Can Lid (475TCLD55GY)
- WITT CO Flat Lid, 18 W/Dia, Silver, Steel (WCD20L)
- ZORO SELECT Trash Can Top, 16 1/2 in dia., Silver (820RW4)
- IMPACT PRODUCTS 32 Gal Trash Can Lid, 22.2 in W/Dia, Gray, Plastic (IMP 7733-3)
- BRONCO Trash Can Lid, 55 gal Bronco Can Lid Blk (84105603)
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Blue, Resin, 1 Openings (1834840)
- Lavex Trash Can Lids