Lavex

20'' x 5000' 80 Gauge Machine Pallet Wrap / Stretch Film


product price: $79.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure optimum packaging performance with this Lavex 20'' x 5000' 80 gauge machine pallet wrap / stretch film. This punctureresistant film is perfect for handwrapping pallets of heavy weight product or for bundling packages for shipping and storage. You can be confident that this Lavex film will get the job done! Made of LLDPE Plastic : Made of clear cast LLDPE Linear lowdensity polyethylene plastic with superior strength you can use minimal film to hold back heavy loads thus reducing waste. It's a classic nofrills choice for keeping product protected from the elements. This exceptional coextruded film has cling on both sides and is threelayered to offer superior holding force. It also boasts high tensile strength superior load holding force and great tear resistance. 250% Stretch : It offers up to 250% stretch and features an excellent inside cling and a reduced outside cling. Also the 80 gauge film is ideal for loads up to 2200 lb.! Plus it can be used in any highspeed automatic stretch wrapping equipment for excellent versatility and unwinds quietly in any busy environment. It is great for all generalpurpose applications including stretch bundling and for use on prestretch equipment. 3'' Diameter Core : Boasting a 3'' diameter core this film fits comfortably on most dispensers for quick and efficient use time and time again. Plus the 20'' width allows you to easily maneuver around product. Clear Material : The clear cast construction makes this wrap ideal for use with RFID and other scanning technology while ensuring quieter unwinding than with its blown counterpart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.