No Product Image Available

Lavex

20 Gallon Blue Round Commercial Recycling Can with White Lid


product price: $46.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Manage waste and keep your space clean with this Lavex 20 gallon blue round commercial recycling can with white lid. This recycling can is made of commercial-grade resin that ensures durability and longevity in a commercial environment. The strong reinforced handles allow for easy lifting and moving without the fear of breaking or warping. It also features a reinforced bottom in order to endure dragging and repeated use in your establishment. It's perfect for separating cans bottles or paper from regular trash and promoting eco-friendly waste management.With the universal symbol for ''recycling'' displayed clearly on the front of this can your customers will never have to guess where to toss their recyclables. For storage purposes this can is designed to nest with other like cans saving valuable floor space when not in use. The bright blue coloring helps this recycling can and lid stand out and it's perfect for creating a color-coded system in your kitchen to prevent cross-contamination.The white plastic lid has integrated handles that make it easy to lock the lid onto the can and it boasts a secure fit to ensure the can's contents won't fall out or come into contact with airborne contaminants. Additionally the lid features an interlocking design that allows for stacking with other receptacles for convenient storage in your busy establishment.Kit Includes:- 20 gallon blue recycling can- White lidCan Dimensions:Top Diameter: 19 1/2''Height: 22 1/2''Capacity: 20 gallonsLid Dimensions:Top Diameter: 19 7/8''Height: 1 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.