Shop All Mailing Tubes
Lavex
2'' x 9'' Gold Mailing Tube, 50PK
Mfr # 442CMT2X9G
Zoro # G511576794
product price: $84.29
/pk 50, $1.69/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 442CMT2X9G
- Zoro # G511576794
- Country of Origin United States
- Category Mailing Tubes
Description
Keep your documents safe with this Lavex 2'' x 9'' gold mailing tube. It features a sturdy and durable 3-ply spiral wound construction which readily accommodates shipping labels. Its gold color is easily identifiable so it can be used to create a color-coded system of organization for your documents. It also includes plastic end caps that snap into place on each end of the tube to secure its contents eliminating the need for tape.Thanks to its lightweight durable design this mailing tube is ideal for a wide variety of professional applications. Use it to mail blueprints diplomas certificates posters and other important documents. Additionally it is made with recycled content and is easily reusable making it an eco-friendly and economical option.Overall Dimensions:Interior Diameter: 2''Interior Length: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Visitor Badges, Registry Log (97030)
- PENTEL Mechanical Pencil, 0.5mm, Green (PENP205D)
- DETECTAMET 13-1/2" x 18" Detectable Clipboard, Silver (300-O04-P45-A11)
- AVERY Avery® See-Through Removable Color Dots, 3/4" dia, Assorted Colors, 1015/Pack (5473)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 12 x 8, Brown Kraft, 25PK (UFS12128)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 2-1/2" Dia. x 12"L, 0.06" Thick, Kraft, 34/Pack (P2512K)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- Lavex Mailing Tubes & Cartons