Shop All Mailing Tubes
Lavex
2'' x 9'' Black Mailing Tube, 50PK
Mfr # 442CMT2X9BL
Zoro # G911576813
product price: $91.89
/pk 50, $1.84/ea
Free Shipping & Returns
$91.89
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
- Brand Lavex
- MFR # 442CMT2X9BL
- Zoro # G911576813
- Country of Origin United States
- Category Mailing Tubes
Description
Keep your documents safe with this Lavex 2'' x 9'' black mailing tube. It features a sturdy and durable 3-ply spiral wound construction which readily accommodates shipping labels. Its black color is easily identifiable so it can be used to create a color-coded system of organization for your documents. It also includes plastic end caps that snap into place on each end of the tube to secure its contents eliminating the need for tape.Thanks to its lightweight durable design this mailing tube is ideal for a wide variety of professional applications. Use it to mail blueprints diplomas certificates posters and other important documents. Additionally it is made with recycled content and is easily reusable making it an eco-friendly and economical option.Overall Dimensions:Interior Diameter: 2''Interior Length: 9''
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
- ZORO SELECT Corrugated Boxes, 13" x 9" x 9", Kraft, 25/Bundle (11R219)
- SWINGLINE GBC 16 oz. Shredder Oil Bottle (1760049A)
- UNIVERSAL PRODUCTS Universal Chisel Tip Permanent Marker, Broad, Black, 60/Pack (UNV07054)
- RICOH 406989 Toner, 6400 Page-Yield, Black (406898)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 3in Dia. x 48inL, 0.125in Thick, Kraft, 24/Pack (B42927)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 42"L, 0.07" Thick, Kraft, 24/Pack (P3042K)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- STAEDTLER Telescopic Art Tube, 28" to 49" Long, 3" Diameter, Black (948.58064516129)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- Lavex Mailing Tubes & Cartons