Shop All Mailing Tubes
Lavex
2'' x 48'' White Mailing Tube, 50PK
Mfr # 442WMT2X48
Zoro # G211576940
product price: $203.99
/pk 50, $4.08/ea
Free Shipping & Returns
$203.99
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
- Brand Lavex
- MFR # 442WMT2X48
- Zoro # G211576940
- Country of Origin United States
- Category Mailing Tubes
Description
Keep your documents safe with this Lavex 2'' x 48'' white mailing tube. This mailing tube boasts a sturdy and durable 3-ply spiral wound kraft construction with a bright white color and it easily accommodates shipping labels. It also includes plastic end caps that snap into place on each end of the tube to secure its contents and the caps stay on during shipment.Thanks to its lightweight durable design this mailing tube is ideal for a wide variety of professional applications. Use it to mail blueprints diplomas certificates posters and other important documents. Additionally it is made with recycled content and is easily reusable making it an eco-friendly and economical option.Overall Dimensions:Interior Diameter: 2''Interior Length: 48''
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
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (GI191-00)
- JJ KELLER Road Atlas, US, 11 in. W, 15-3/8 in. H (72022)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Yellow, PK100 (V30031D05-06-GRAI)
- GBC Laminating Film, NAP I, 25 In x 500 ft, PK2 (3748201EZ)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- STAEDTLER Telescopic Art Tube, 28" to 49" Long, 3" Diameter, Black (948.58064516129)
- LIL DRUG STORE Lip Balm, Cream, Moistrsing.35 fl. oz., PK6 (62001)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- Lavex Mailing Tubes