Shop All Mailing Tubes
Lavex
2'' x 36'' Kraft Telescoping Mailing Tube, 25PK
Mfr # 442TMT2X36
Zoro # G211589292
product price: $212.99
/pk 25, $8.52/ea
Free Shipping & Returns
$212.99
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
- Brand Lavex
- MFR # 442TMT2X36
- Zoro # G211589292
- Country of Origin United States
- Category Mailing Tubes
Description
Keep your documents safe with this Lavex 2'' x 36'' kraft telescoping mailing tube. This mailing tube boasts a strong and durable 1/8'' spiral wound double-wall construction which helps to resist damage. For ultimate versatility the tubes expand to accommodate different size products. Plus the included metal end caps snap into place on each end of the tube to secure its contents and the caps stay on during shipment.Thanks to its durable design this mailing tube is ideal for a wide variety of professional applications. Use it to mail blueprints diplomas certificates posters and other important documents. Additionally it is made with recycled content and is easily reusable making it an eco-friendly and economical option.Overall Dimensions:Interior Diameter: 2''Interior Length: 36''
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
- ZORO SELECT Corrugated Boxes, 9" x 7" x 4", Kraft, 25/Bundle (11K619)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T75)
- PILOT Mechanical Pencil, 0.7mm, PK12 (PIL51015)
- INTERTAPE Tape, Med-Dty, Tamper-evident, 3"x450', 10RL/CT, NL 10PK (IPGK7450)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- BOX PACKAGING Global Industrial„¢ Mailing Tubes With Caps, 2" Dia. x 22"L, 0.06" Thick, Kraft, 50/Pack (P2022K)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 26"L, 0.07" Thick, Kraft, 24/Pack (P3026K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- BOX PACKAGING Square Mailing Tubes, 2"W x 2"D x 37"L, White (M2237)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 2-1/2" Dia. x 12"L, 0.06" Thick, Kraft, 34/Pack (P2512K)
- Lavex Mailing Tubes