Shop All Mailing Tubes
Lavex
2'' x 24'' Kraft Snap Seal Mailing Tube, 50PK
Mfr # 442SSMT2X24
Zoro # G611576731
product price: $90.15
/pk 50, $1.80/ea
Free Shipping & Returns
$90.15
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
- Brand Lavex
- MFR # 442SSMT2X24
- Zoro # G611576731
- Country of Origin United States
- Category Mailing Tubes
Description
Keep your documents safe with this Lavex 2'' x 24'' kraft snap seal mailing tube. This mailing tube boasts a sturdy and durable 3-ply spiral wound kraft construction which easily accommodates shipping labels. It also features crimped ends that make it easy to seal without the use of tape. Simply pinch the ends together to secure the contents and your mailing tube is ready to ship.Thanks to its lightweight durable design this mailing tube is ideal for a wide variety of professional applications. Use it to mail blueprints diplomas certificates posters and other important documents. Additionally it is made with recycled content and is easily reusable making it an eco-friendly and economical option.Overall Dimensions:Interior Diameter: 2''Interior Length: 24''
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
- SMEAD Guide, Vnyl Tab, A-Z, 25, Lgl Pk (SMD52180)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.75 in H x 0.5 in W White 7/PK (LAT-40-799-1)
- DORAN Bench Scale 100 lb. Capacity, 12" x 12" (7100XL/12)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 5 in. (954)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 4" Dia. x 48"L, 0.08" Thick, Kraft, 15/Pack (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- ZORO SELECT Mailing Tube, Rd, 2 In. D, 24 In. L, PK12 (P2024W)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 8 x 12 x 6, Brown Kraft, 25PK (UFS1286)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- THE PACKAGING WHOLESALERS Premium Telescoping Tubes, 2in Dia. x 36inL, 0.125in Thick, Kraft, 25/Pack (B69037)
- Lavex Mail Supplies