Shop All Mailing Tubes
Lavex
2'' x 18'' Red Mailing Tube, 50PK
Mfr # 442CMT2X18R
Zoro # G111577634
product price: $126.99
/pk 50, $2.54/ea
Free Shipping & Returns
$126.99
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
- Brand Lavex
- MFR # 442CMT2X18R
- Zoro # G111577634
- Country of Origin United States
- Category Mailing Tubes
Description
Keep your documents safe with this Lavex 2'' x 18'' red mailing tube. It features a sturdy and durable 3-ply spiral wound construction which readily accommodates shipping labels. Its red color is easily identifiable so it can be used to create a color-coded system of organization for your documents. It also includes plastic end caps that snap into place on each end of the tube to secure its contents eliminating the need for tape.Thanks to its lightweight durable design this mailing tube is ideal for a wide variety of professional applications. Use it to mail blueprints diplomas certificates posters and other important documents. Additionally it is made with recycled content and is easily reusable making it an eco-friendly and economical option.Overall Dimensions:Interior Diameter: 2''Interior Length: 18''
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
- G2 Pen, Gel, G2, Ultra Fine, Bk, PK24 (31277BD)
- GHENT Bulletin Board, Recycled Rbbr, Blk, Indoors (ATR44-BK)
- PCI Pci Konica Minolta Tn613C Tn-613C A0Tm430 Cyan Toner Cartridge For (TN613C-PC)
- SMEAD Report Cover 8-1/2 x 11", .5", Black, PK25 (87453)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- THE PACKAGING WHOLESALERS Plastic End Caps, 3" Dia., White, 100/Pack (MTCAP3)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 4" Dia. x 12"L, 0.08" Thick, Kraft, 15/Pack (P4012K)
- STAEDTLER Telescopic Art Tube, 28" to 49" Long, 3" Diameter, Black (948.58064516129)
- ZORO SELECT Mailing Tube, Rd, 2 In. D, 24 In. L, PK12 (P2024W)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 3" Dia. x 30"L, 0.125" Thick, Kraft, 24/Pack (HD3030K)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- Lavex Mail Supplies