Shop All Kraft Paper
Lavex
2 7/8'' x 2 7/8'' x 2 15/16'' Kraft Heavy-Duty Reverse Tuck Carton, 250PK
Mfr # 442BOX46RT
Zoro # G611589199
product price: $84.25
/pk 250, $0.34/ea
Free Shipping & Returns
$84.25
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
- Brand Lavex
- MFR # 442BOX46RT
- Zoro # G611589199
- Country of Origin United States
- Category Kraft Paper
Description
Ship and store a wide range of smaller items with this Lavex 2 7/8'' x 2 7/8'' x 2 15/16'' kraft heavy-duty reverse tuck carton. With a durable kraft construction and .036'' thick walls this box takes up less space without sacrificing shipment protection. Recyclable and made from recycled materials this carton is an eco-friendly option for your shipping and packaging needs. Its kraft-colored surface is easy to write on for labeling or addressing too!While it ships flat to save on space and freight costs this box is easy to assemble. Its reverse tuck design allows the box to be assembled and secured without the use of tape. Ideal for heavy-duty applications it keeps heavy and fragile items secure while maintaining a lightweight design. In addition to shipping this carton can be used in retail environments to box up purchases or protect items in storage. This carton is a necessary addition to your establishment!Overall Dimensions:Length: 2 7/8''Width: 2 7/8''Height: 2 15/16''''
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
- POST-IT Notes, Post-It, 1.5X2, 24Pk, Ca Pk (MMM65324VADB)
- KLEIN TOOLS Free Fall Snip, Carbon Steel (21010-6-SEN)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (TEM548A)
- OPTIMA SCALES NTEP Heavy Duty Pallet Scale - 2 x 2 ft., 5000 x 1 lb. (OP385050)
- PARTNERS BRAND Bogus Kraft Paper Roll, 50#, 24" x 720', Gray, 1 Roll (KPB2450)
- ZORO SELECT Natural Kraft Paper 18" x 720 ft., 50 lb. Basis Weight (5PGN6)
- PARTNERS BRAND Kraft Paper Roll, 30#, 24" x 1,200', Kraft, 1 Roll (KP2430)
- FADELESS Bulletin Board Paper, Graffiti Wall, 48in. x 50ft. (P0057475)
- PARTNERS BRAND Kraft Paper Roll, 30#, 48" x 1,200', Kraft, 1 Roll (KP4830)
- SCHOOL SMART PAPER KRAFT ROLL 48INX1000FT 40LB BROWN (4048BKM)
- JOHNS MANVILLE INTL R11 15x93 Kraft Batt (K1254)
- Lavex Protective Packaging