Shop All Edge and Corner Protectors
Lavex
2 1/4'' x 1 5/8'' Black Poly Edge Protector for 1 1/2'' Strap, 1000PK
Mfr # 442EP5640
Zoro # G811517312
Free Shipping & Returns
$254.99
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
- Brand Lavex
- MFR # 442EP5640
- Zoro # G811517312
- Country of Origin China
- Category Edge and Corner Protectors
Description
Keep your boxes securely fastened during transport with this Lavex 2 1/4'' x 1 5/8'' black poly edge protector! This handy tool is applied to the edges of your box to create additional reinforcement. It is compatible with 1 1/2'' wide strapping and it works to protect and cushion your box edges to prevent damage to product.It is built to withstand the pressure of strapping allowing the straps to be fully tightened while still maintaining the shape of the box. Plus it is designed to hold strapping securely in place to ensure your items arrive safely at their destination. For added peace of mind when transporting loads use this convenient edge protector.Overall Dimensions:Length: 2 1/4''Width: 1 5/8''
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
- ZORO SELECT Double Wall Boxes, 18" x 12" x 8", Kraft, 15/Bundle (22XM31)
- FISKARS 5 Microtip Scissors (194810-1014)
- TOPS PRODUCTS PAD, LGL RULED, PERF, LTR, CA (7532)
- POST-IT Note, Popup, 3X3, 18Pk, Canary Pk (MMMR33018CP)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK60 (56JM20)
- PARTNERS BRAND Foam Corners, 4 1/2" x 4 1/2" x 6 3/8", White, 500/Case (PF209)
- PARTNERS BRAND Foam Edge Protectors, 24" x 3" x 3", White, 150/Case (PF205)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 3" x 3" x 48", White, 1600/Skid (EP3348160)
- VESTIL Rubber Edge Guards, 5 X 6, PK100 (EDGE-R6)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2" x 2" x 12", White, 120/Case (EP2212225BX)
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 3" x 3" x 3", PK180 (900)
- Lavex Protective Packaging