Shop All Mailing Tubes
Lavex
2 1/2'' x 12'' Kraft Snap Seal Mailing Tube, 30PK
Mfr # 442SSMT2X12A
Zoro # G811516810
product price: $52.45
/pk 30, $1.75/ea
$52.45
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
- Brand Lavex
- MFR # 442SSMT2X12A
- Zoro # G811516810
- Country of Origin United States
- Category Mailing Tubes
Description
Keep your documents safe with this Lavex 2 1/2'' x 12'' kraft snap seal mailing tube. This mailing tube boasts a sturdy and durable 3-ply spiral wound kraft construction which easily accommodates shipping labels. It also features crimped ends that make it easy to seal without the use of tape. Simply pinch the ends together to secure the contents and your mailing tube is ready to ship.Thanks to its lightweight durable design this mailing tube is ideal for a wide variety of professional applications. Use it to mail blueprints diplomas certificates posters and other important documents. Additionally it is made with recycled content and is easily reusable making it an eco-friendly and economical option.Overall Dimensions:Interior Diameter: 2 1/2''Interior Length: 12''
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
- ZORO SELECT Corrugated Boxes, 12" x 7" x 7", Kraft, 25/Bundle (55VG73)
- ZEBRA PEN Ink Refill, Ballpoint, Black, Medium, PK2 (85412)
- TAPE IT Pe 2 In. 55 Yard Packing Tape, Clear, 36Pk (UC225C (PE))
- OHAUS Digital Compact Bench Scale 500g Capacity (YA501)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- BOX PACKAGING Global Industrial„¢ Mailing Tubes With Caps, 2" Dia. x 22"L, 0.06" Thick, Kraft, 50/Pack (P2022K)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 8 x 12 x 6, Brown Kraft, 25PK (UFS1286)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 26"L, 0.08" Thick, White, 24/Pack (P3026W)
- BOX PACKAGING Global Industrial„¢ Jumbo Mailing Tubes With Caps, 8" Dia. x 60"L, 0.125" Thick, Kraft, 10/Pk (P8060KHD)
- BOX PACKAGING Square Mailing Tubes, 2"W x 2"D x 25"L, White (M2225)
- Lavex Mailing Tubes