Shop All Recycling Bins
Lavex
19 Gallon Blue Square Recycle Bin
Mfr # 475SQ19BLREC
Zoro # G311510691
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 475SQ19BLREC
- Zoro # G311510691
- Country of Origin China
- Category Recycling Bins
Description
This Lavex 19 gallon blue square recycle bin provides an excellent compact solution for waste management when you don't have a lot of room to work with. With its square design that ensures a superior fit in tight spaces this recycle bin is sure to keep your facility clean and organized! Convenient Handles : This item even includes handles on the top of the can to make it easier for staff to lift tip and empty the can as needed! These handles make transporting this bin hasslefree. Compact Construction : With its square shape that ensures a superior fit in tight spaces this bin is sure to keep your facility clean and organized while encouraging waste and recycling separation! Venting Channels : The convenient container features venting channels that create ample airflow to reduce the vacuum effect that occurs when lifting out trash liners. Durable Design : Featuring a durable crackresistant design this item enables you to confidently transport your can from one area to another without fear of it breaking even while transporting heavy loads. This recycling bins durability ensures increased longevity making sure you get the most out of your purchase and have an item you can depend on. Plus its smooth easytoclean plastic surface cuts down on any cleanup time and effort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Liquid Soap Dispenser Silver Wall Mount (1DYD5)
- TILEX Clorox No Scent Daily Shower Cleaner 32 oz Liquid (01260)
- PUFFS 2 Ply Facial Tissue, 124 Sheets (39363)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYK8 (1TYK8)
- LAVEX 20 Gallon Blue Round Commercial Recycling Can with White Lid (475RB20BWKIT)
- LAVEX 23 Gallon Blue Slim Rectangular Recycle Bin (475WH23BLREC)
- LAVEX 23 Gallon Blue Square Recycle Bin with Bottle / Can Lid (475RECBB23KT)
- EX-CELL KAISER 8 gal Semicircular Waste Receptacle, Blue, Silver (RC-KDHR-T RYX)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Green (FG295606GRN)
- SAFCO 20 gal Recycling Receptacle with Lid, Blue, Steel (SAF9632BU)
- SAFCO Rectangular Recycling Bin (9652)
- Lavex Recycling Bins