Shop All Plastic Bags
Lavex
18'' x 800' 6 Mil Clear Polyethylene Layflat Tubing on a Roll
Mfr # 422TU188006
Zoro # G711519126
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 422TU188006
- Zoro # G711519126
- Country of Origin United States
- Category Plastic Bags
Description
Designed for utmost versatility this Lavex 18'' x 800' 6 mil clear polyethylene layflat tubing is perfect for your fast-paced commercial environment. Manufactured from 100% virgin low-density polyethylene LDPE this plastic tubing contains no added colors toxins or heavy metals.It's great for safe food service handling allowing you to safely store a variety of miscellaneous items ranging from food components to kitchen cleaning supplies. For convenience this tubing is wound neatly on a roll with a 3'' core and 1'' core plug. It can be heat sealed tied stapled or taped shut for storing convenience. This plastic tubing is able to be cut and sealed from both sides for custom sizing.Designed for superior strength this 6 mil bag gives you increased flexibility without sacrificing strength which makes it less susceptible to rips and tears than other types of tubing. Its clear design even enables fast identification of contents in busy settings. Perfect for packers processors and foodservice you can feel good knowing this product is made to with even thickness and excellent clarity!Overall Dimensions:Length: 800'Width: 18''Thickness: 6 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Water-Resistant Ink Porous Point Felt Tip Pen, Stick, Fine 0.4 mm, Black Ink, Black Barrel, PK4 (1742661)
- FLOORTEX Polycarb Table Protector AntiSlp, 29"x59" (FRCRAFT2949RA)
- NITE IZE Universal Cell Phone Case, Nylon, Elastic (CCS2L-01-R3)
- TOY TIME Interlocking Foam Tile Play Mat with Letters | Nontoxic Multicolor Puzzle for Playrooms /Classrooms (730616JZK)
- LAVEX 8'' x 12'' 2 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 1000PK (130A08122C)
- LAVEX 48'' x 36'' x 72'' 1.5 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 110PK (130BR483672L)
- LAVEX 78'' x 9'' x 90'' 3 Mil Polyethylene King Sized Mattress Bag on a Roll, 45PK (422MB7809903)
- LAVEX 68'' x 65'' x 82'' 2 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 50PK (130B68658222)
- LAVEX 9'' x 12'' 3 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 750PK (130A09123C)
- LAVEX 6'' x 6'' 2 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 2000PK (130A06062C)
- ARMOR POLY 68" D x 45" W Open Poly Bags, 4 mil, Blue (PB4B554568)
- Lavex Shipping & Packing Bags