Shop All Roller Conveying
Lavex
18'' x 60'' Medium-Duty Gravity Conveyor with 1 15/16'' Galvanized Steel Rollers and 6'' Centers
Mfr # 25018W56URS19G1565
Zoro # G111568878
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 25018W56URS19G1565
- Zoro # G111568878
- Country of Origin United States
- Category Roller Conveying
Description
Upgrade your material handling system with this Lavex 18'' x 60'' gravity conveyor with 1 15/16'' galvanized steel rollers and 6'' centers. Ideal for use in warehouses shipping departments and assembly areas this unit requires no motor to operate providing a simple cost-effective solution to easily transport products in your facility. It not only reduces the reliance on a fork truck but also minimizes carrying and lifting to alleviate strain on employees. With an ample 2680 lb. capacity when fully supported this conveyor helps you move products wherever you need them!The unit features a 10 gauge powder-coated steel frame for ultimate durability and long-lasting use. It also includes 16 gauge galvanized steel rollers. These rollers sit on 6'' centers and have a 1 15/16'' diameter. For added convenience it comes with couplings to join multiple sections sold separately together. This item is also compatible with Hytrol 19GSR series conveyors.Overall Dimensions:Length: 60''Width: 18''Height: 4''Capacity: 2680 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 27' Green Ratchet Strap w/ Wire Hooks (7527WH-GRN)
- ZORO SELECT Spring, D129 (D129)
- COTTERMAN Safety Gate, Unpainted, Galvanized, Steel (SG1626C51P1)
- BISON LIFTING EQUIPMENT 1 Ton Geared Trolley, 20 Ft, 3.15" - 5.75" (GT010-20)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 32BF (KG32 AB1)
- GLOBAL INDUSTRIAL 5ft Guide Rail Kit for Roller Conveyors, 2inH, 12 Gauge Steel (293185)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 30BF (K40P30)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-6-GP for 6" O.A.W. Omni Conveyors (26157-6-GP)
- OASIS MACHINERY Short 5 Roller Conveyor Table (T2235)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (11F10EG45B22)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG03B22)
- Lavex Roller Conveying