Shop All Roller Conveying
Lavex
18'' x 60'' Gravity Conveyor with 1 1/2'' Polyurethane Coated Rollers and 6'' Centers
Mfr # 25018W5PURS14G1865U
Zoro # G511568911
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 25018W5PURS14G1865U
- Zoro # G511568911
- Country of Origin United States
- Category Roller Conveying
Description
Upgrade your material handling system with this Lavex 18'' x 60'' gravity conveyor with 1 1/2'' polyurethane coated rollers and 6'' centers. Ideal for use in warehouses shipping departments and assembly areas this unit requires no motor to operate providing a simple cost-effective solution to easily transport products in your facility. It not only reduces the reliance on a fork truck but also minimizes carrying and lifting to alleviate strain on employees. With an ample 530 lb. capacity when fully supported this conveyor helps you move products wherever you need them!The unit features a 12 gauge powder-coated steel frame for ultimate durability and long-lasting use. It also includes 1 1/2'' polyurethane coated rollers which sit on 6'' centers and can withstand temperatures from -80 to 200 degrees Fahrenheit. The polyurethane covers on these rollers limit conveyor noise increase grip between the product and roller and extend the life of the rollers. For more permanent installations pair this item with compatible floor support legs sold separately. This handy conveyor is just what your industrial facility needs to boost productivity!Overall Dimensions:Length: 60''Width: 18''Height: 4''Capacity: 530 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP M -Dbe20 Loading Dock Bumper (M-DBE20)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00409)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb. (20TM26)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 21BF (14F10SG06B21)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (DG16)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In., Length: 60" (31-CV-1900O)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 15BF (T15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 33BF (U33)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Dia. (In.): 1-29/32 (KG15)
- Lavex Roller Conveying